Motion
XM28322T
3600 rpm, 3 ph, 190 V/230 V/380 V/460 V, 286TS Frame, TEFC Enclosure
Mi Item #12372395
MFR #XM28322T
Price$12,707.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 190 V/230 V/380 V/460 V, 286TS Frame, TEFC Enclosure
Mi Item #12372395
MFR #XM28322T

Mfr description
XM28322T 30//25HP,3525//2920RPM,3PH,60//
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,707.70/each

Specifications

Dimensions

  • Frame Size
    286TS

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    30 hp/25 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    3600 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)