Motion
XM32422T
3600 rpm, 3 ph, 190 V/230 V/380 V/460 V, 324TS Frame, XPFC Enclosure
MI ITEM #12372397
MFR #XM32422T
Your Price$15,356.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 190 V/230 V/380 V/460 V, 324TS Frame, XPFC Enclosure
MI ITEM #12372397
MFR #XM32422T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15,356.16/each(List $19,195.20)

Overview

Mfr description
XM32422T 40//30HP,3540//2950RPM,3PH,60//

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    40 hp/30 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Frame Size
    324TS
  • Enclosure Type
    XPFC
  • Product Type
    Explosion Proof (Hazardous Location) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text