Motion
XM32542T
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 326T Frame, XPFC Enclosure
MI ITEM #12372398
MFR #XM32542T
Price$18,442.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 326T Frame, XPFC Enclosure
MI ITEM #12372398
MFR #XM32542T

Mfr description
XM32542T 50//40HP,1775//1470RPM,3PH,60//
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,442.16/each

Specifications

Dimensions

  • Frame Size
    326T

Details

  • Enclosure Type
    XPFC (Explosion Proof Fan Cooled)
  • Motor Horsepower
    50 hp/40 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)