Motion
417D753.4559
Belt in a Box - 4367 20209x00941 BELT, 4367 W=48 L=4559 K13, 48 mm x 4559 mm
MI ITEM #12373541
MFR #417D753.4559
Price$160.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Belt in a Box - 4367 20209x00941 BELT, 4367 W=48 L=4559 K13, 48 mm x 4559 mm
MI ITEM #12373541
MFR #417D753.4559

Mfr description
20209X00941: BELT, 4367 W=48 L=4559 K13
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$160.83/each

Specifications

Dimensions

  • Belt Length
    4559 mm
  • Belt Width
    48 mm

Details

  • Additional Details
    EDLS W/k13 GD CB
  • Base Belt
    4367
  • Product Type
    Belt in a Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)