Motion
30237SCLAR

AKRO-MILS
30237SCLAR

Clear Bin - Clear, 9-1/4 x 6 x 5, Weight Capacity: 20 lbs
Mi Item #12375896
MFR #30237SCLAR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30237SCLAR

Clear Bin - Clear, 9-1/4 x 6 x 5, Weight Capacity: 20 lbs
Mi Item #12375896
MFR #30237SCLAR

Mfr description
30237SCLAR AKROBIN SCLAR 12CTN 10M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    9-1/4 x 6 x 5
  • Overall Height
    5.0000 in
  • Overall Length
    9.2500 in
  • Overall Width
    6.0000 in
  • Weight
    20 lbs

Details

  • Color
    Clear
  • Hanging
    Hanging
  • Stacking
    Stacking
  • Weight Capacity
    20 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)