Motion
30239SCLAR

AKRO-MILS
30239SCLAR

Clear Bin - Clear, Plastic, Plastic, 10-3/4 x 8-1/4 x 7, Weight Capacity: 50 lbs
MI ITEM #12375901
MFR #30239SCLAR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30239SCLAR

Clear Bin - Clear, Plastic, Plastic, 10-3/4 x 8-1/4 x 7, Weight Capacity: 50 lbs
MI ITEM #12375901
MFR #30239SCLAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    10-3/4 x 8-1/4 x 7
  • Overall Height
    7.0000 in
  • Overall Length
    10.8750 in
  • Overall Width
    8.1250 in
  • Weight
    50 lbs

Details

  • Color
    Clear
  • Finish Coating
    Plastic
  • Hanging
    Hanging
  • Material
    Plastic
  • Stacking
    Stacking
  • Weight Capacity
    50 lbs

Overview

Mfr description
30239SCLAR AKROBIN CLAR 6CTN 10M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought