Specifications
Dimensions
- Dimensions10-7/8 x 16-1/2 x 5
- Overall Height5.0000 in
- Overall Length10.8750 in
- Overall Width16.5000 in
- Weight60 lbs
Details
- ColorBlack
- Finish CoatingPlastic
- HangingHanging
- MaterialPlastic
- StackingStacking
- Weight Capacity60 lbs
Overview
Mfr description
30255BLACK AKROBIN BLACK 6CTN