Motion
30255SCLAR

AKRO-MILS
30255SCLAR

Clear Bin - Clear, Plastic, Plastic, 10-7/8 x 16-1/2 x 5, Weight Capacity: 60 lbs
MI ITEM #12375906
MFR #30255SCLAR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30255SCLAR

Clear Bin - Clear, Plastic, Plastic, 10-7/8 x 16-1/2 x 5, Weight Capacity: 60 lbs
MI ITEM #12375906
MFR #30255SCLAR

Mfr description
30255SCLAR AKROBIN CLAR 6CTN 10M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    10-7/8 x 16-1/2 x 5
  • Overall Height
    5.0000 in
  • Overall Length
    10.8750 in
  • Overall Width
    16.5000 in
  • Weight
    60 lbs

Details

  • Color
    Clear
  • Finish Coating
    Plastic
  • Hanging
    Hanging
  • Material
    Plastic
  • Stacking
    Stacking
  • Weight Capacity
    60 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)