Motion
30265SCLAR

AKRO-MILS
30265SCLAR

Clear Bin - Clear, Plastic, Plastic, 18 x 8-1/4 x 9, Weight Capacity: 60 lbs
Mi Item #12375910
MFR #30265SCLAR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30265SCLAR

Clear Bin - Clear, Plastic, Plastic, 18 x 8-1/4 x 9, Weight Capacity: 60 lbs
Mi Item #12375910
MFR #30265SCLAR

Mfr description
30265SCLAR AKROBIN CLAR 6CTN 10M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    18 x 8-1/4 x 9
  • Overall Height
    9.0000 in
  • Overall Length
    18.0000 in
  • Overall Width
    8.1250 in
  • Weight
    60 lbs

Details

  • Color
    Clear
  • Finish Coating
    Plastic
  • Hanging
    Hanging
  • Material
    Plastic
  • Stacking
    Stacking
  • Weight Capacity
    60 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)