1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AKRO-MILS
30282GREY
Grey Bin - Grey, Plastic, Plastic, 20 x 12-3/8 x 12, Weight Capacity: 200 lbs
MI ITEM #
12375918
MFR #
30282GREY
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Bins
AKRO-MILS 30282GREY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AKRO-MILS
30282GREY
Grey Bin - Grey, Plastic, Plastic, 20 x 12-3/8 x 12, Weight Capacity: 200 lbs
MI ITEM #
12375918
MFR #
30282GREY
Mfr description
30282GREY SS AKROBIN GRAY 2CTN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Dimensions
20 x 12-3/8 x 12
Overall Height
12.0000 in
Overall Length
20.0000 in
Overall Width
12.3750 in
Weight
200 lbs
Details
Color
Grey
Finish Coating
Plastic
Material
Plastic
Stacking
Stacking
Weight Capacity
200 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items