Motion
30287SCLAR

AKRO-MILS
30287SCLAR

Clear Bin - Clear, Plastic, Plastic, 23-7/8 x 11 x 10, Weight Capacity: 300 lbs
MI ITEM #12375932
MFR #30287SCLAR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30287SCLAR

Clear Bin - Clear, Plastic, Plastic, 23-7/8 x 11 x 10, Weight Capacity: 300 lbs
MI ITEM #12375932
MFR #30287SCLAR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    23-7/8 x 11 x 10
  • Overall Height
    10.0000 in
  • Overall Length
    23.8750 in
  • Overall Width
    11.0000 in
  • Weight
    300 lbs

Details

  • Color
    Clear
  • Finish Coating
    Plastic
  • Material
    Plastic
  • Stacking
    Stacking
  • Weight Capacity
    300 lbs

Overview

Mfr description
30287SCLAR SS AKROBIN SCLAR 4CTN 10M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought