Motion
30288SCLAR

AKRO-MILS
30288SCLAR

Clear Bin - Clear, Plastic, Plastic, 23-7/8 x 16-1/2 x 11, Weight Capacity: 300 lbs
Mi Item #12375936
MFR #30288SCLAR
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30288SCLAR

Clear Bin - Clear, Plastic, Plastic, 23-7/8 x 16-1/2 x 11, Weight Capacity: 300 lbs
Mi Item #12375936
MFR #30288SCLAR

Mfr description
30288SCLAR SS AKROBIN SCLAR 1CTN 10M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    23-7/8 x 16-1/2 x 11
  • Overall Height
    11.0000 in
  • Overall Length
    23.8750 in
  • Overall Width
    16.5000 in
  • Weight
    300 lbs

Details

  • Color
    Clear
  • Finish Coating
    Plastic
  • Material
    Plastic
  • Stacking
    Stacking
  • Weight Capacity
    300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)