Motion
30289GREY

AKRO-MILS
30289GREY

Grey Bin - Grey, Plastic, Plastic, 23-7/8 x 18-1/4 x 12, Weight Capacity: 300 lbs
MI ITEM #12375938
MFR #30289GREY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30289GREY

Grey Bin - Grey, Plastic, Plastic, 23-7/8 x 18-1/4 x 12, Weight Capacity: 300 lbs
MI ITEM #12375938
MFR #30289GREY

Mfr description
30289GREY SS AKROBIN GRAY 1CTN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    23-7/8 x 18-1/4 x 12
  • Overall Height
    12.0000 in
  • Overall Length
    23.8750 in
  • Overall Width
    18.2500 in
  • Weight
    300 lbs

Details

  • Color
    Grey
  • Finish Coating
    Plastic
  • Material
    Plastic
  • Stacking
    Stacking
  • Weight Capacity
    300 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)