1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AKRO-MILS
30318BLUE
Blue System Bin - Blue, 18 x 33 x 5
MI ITEM #
12375953
MFR #
30318BLUE
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Storage and Containers
Bins
AKRO-MILS 30318BLUE
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AKRO-MILS
30318BLUE
Blue System Bin - Blue, 18 x 33 x 5
MI ITEM #
12375953
MFR #
30318BLUE
Mfr description
30318BLUE **SYSTEMBIN BLUE 5CTN 10M
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Dimensions
18 x 33 x 5
Overall Height
5.0000 in
Overall Length
18.0000 in
Overall Width
33.0000 in
Details
Color
Blue
Nesting
Nesting
Number Of Compartments
6
Stacking
Stacking
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items