Motion
30318RED

AKRO-MILS
30318RED

Red System Bin - Red, 18 x 33 x 5
Mi Item #12375954
MFR #30318RED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30318RED

Red System Bin - Red, 18 x 33 x 5
Mi Item #12375954
MFR #30318RED

Mfr description
30318RED SYSTEMBIN RED 5CTN MOQ 450
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    18 x 33 x 5
  • Overall Height
    5.0000 in
  • Overall Length
    18.0000 in
  • Overall Width
    33.0000 in

Details

  • Color
    Red
  • Nesting
    Nesting
  • Number Of Compartments
    6
  • Stacking
    Stacking
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)