Motion
30320RED

AKRO-MILS
30320RED

Red Bin - Red, Plastic, 8-5/8 x 33 x 5, Weight Capacity: 80 lbs
Mi Item #12375956
MFR #30320RED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AKRO-MILS
30320RED

Red Bin - Red, Plastic, 8-5/8 x 33 x 5, Weight Capacity: 80 lbs
Mi Item #12375956
MFR #30320RED

Mfr description
30320RED AKROBIN RED 4CTN 3500Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Dimensions
    8-5/8 x 33 x 5
  • Overall Height
    5.0000 in
  • Overall Length
    8.6250 in
  • Overall Width
    33.0000 in
  • Weight
    80 lbs

Details

  • Color
    Red
  • Hanging
    Hanging
  • Material
    Plastic
  • Stacking
    Stacking
  • Weight Capacity
    80 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)