1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
AKRO-MILS
30930GREY
Grey Pro Cart - Grey
MI ITEM #
12375969
MFR #
30930GREY
Your Price
$418.58
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Material Transport
Carts and Hoppers
Carts
AKRO-MILS 30930GREY
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AKRO-MILS
30930GREY
Grey Pro Cart - Grey
MI ITEM #
12375969
MFR #
30930GREY
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$418.58
/each
(List
$523.23
)
Qty
Add to Cart
Overview
Mfr description
30930GREY PROCRT SM GRAY
Specifications
Weight Capacity
400 lbs
Color
Grey
Material
Structural Foam
Product Types
Cart
Outside Height
34-3/4 in
Outside Length
41-1/2 in
Outside Width
19 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought