Motion
16997 6997  WHITE BODY WARMERS

ERGODYNE CORPORATION
16997 6997 WHITE BODY WARMERS

6997 White Body Warmers
Mi Item #12377270
MFR #16997 6997 WHITE BODY WARMERS
Price$1.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ERGODYNE CORPORATION
16997 6997 WHITE BODY WARMERS

6997 White Body Warmers
Mi Item #12377270
MFR #16997 6997 WHITE BODY WARMERS

Mfr description
16997 6997 WHITE BODY WARMERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.87/each

Specifications

Dimensions

  • Height
    0.20 in
  • Length
    7.5 in
  • Weight
    0.08 lbs
  • Width
    7.5 in

Details

  • Country of Origin
    CN
  • ECCN
    EAR99
  • Harmonization Code
    3824999297
  • UPC_NO
    720476169970
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)