1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ERGODYNE CORPORATION
19183 5541 L GRAY HANDHELD BARCODE SCANN
5541 L Gray Handheld Barcode Scanner Holster
Mi Item #
12377274
MFR #
19183 5541 L GRAY HANDHELD BARCODE SCANN
Price
$38.76
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Belts, Holders and Pouches
ERGODYNE CORPORATION 19183 5541 L GRAY HANDHELD BARCODE SCANN
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERGODYNE CORPORATION
19183 5541 L GRAY HANDHELD BARCODE SCANN
5541 L Gray Handheld Barcode Scanner Holster
Mi Item #
12377274
MFR #
19183 5541 L GRAY HANDHELD BARCODE SCANN
Mfr description
19183 5541 L GRAY HANDHELD BARCODE SCANN
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$38
.76
/each
Add to Cart
Specifications
Dimensions
Height
8.27 in
Length
4.33 in
Weight
0.35 lbs
Width
3.54 in
Details
UPC_NO
720476191834
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items