1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ERGODYNE CORPORATION
19184
Tool Belts, Holders & Pouche - Polyester Material
MI ITEM #
12377275
MFR #
19184
Your Price
$33.71
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Belts, Holders and Pouches
ERGODYNE CORPORATION 19184
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERGODYNE CORPORATION
19184
Tool Belts, Holders & Pouche - Polyester Material
MI ITEM #
12377275
MFR #
19184
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$33.71
/each
(List
$38.76
)
Qty
Add to Cart
Overview
Mfr description
19184 5543 S GRAY HANDHELD BARCODE SCANN
Specifications
Material
Polyester
Waterproof Or Water Resistant
No
Weight
0.35 lbs
UPC_NO
720476191841
Height
6.3 in
Length
4.33 in
Width
2.76 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought