Motion
19185
Tool Belts, Holders & Pouche - Polyester Material
Mi Item #12377276
MFR #19185
Price$33.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Belts, Holders & Pouche - Polyester Material
Mi Item #12377276
MFR #19185

Mfr description
19185 5543 L GRAY HANDHELD BARCODE SCANN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$33.71/each

Specifications

Dimensions

  • Height
    7.09 in
  • Length
    4.33 in
  • Weight
    0.35 lbs
  • Width
    3.54 in

Details

  • Material
    Polyester
  • UPC_NO
    720476191858
  • Waterproof Or Water Resistant
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)