1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ERGODYNE CORPORATION
19192 5542 L GRAY PHONE STYLE SCANNER HO
5542 L Gray Phone Style Scanner Holster
MI ITEM #
12377280
MFR #
19192 5542 L GRAY PHONE STYLE SCANNER HO
List Price
$26.39
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Tool Storage
Tool Belts, Holders and Pouches
ERGODYNE CORPORATION 19192 5542 L GRAY PHONE STYLE SCANNER HO
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERGODYNE CORPORATION
19192 5542 L GRAY PHONE STYLE SCANNER HO
5542 L Gray Phone Style Scanner Holster
MI ITEM #
12377280
MFR #
19192 5542 L GRAY PHONE STYLE SCANNER HO
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$26.39
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
19192 5542 L GRAY PHONE STYLE SCANNER HO
Specifications
Weight
0.35 lbs
UPC_NO
720476191926
Height
6.3 in
Length
4.33 in
Width
2.76 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data