Motion
25632 8928 S ORANGE CLASS E HI-VIS INSUL

ERGODYNE CORPORATION
25632 8928 S ORANGE CLASS E HI-VIS INSUL

8928 S Orange Class E Hi-Vis Insulated Bib
MI ITEM #12377281
MFR #25632 8928 S ORANGE CLASS E HI-VIS INSUL
List Price$174.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ERGODYNE CORPORATION
25632 8928 S ORANGE CLASS E HI-VIS INSUL

8928 S Orange Class E Hi-Vis Insulated Bib
MI ITEM #12377281
MFR #25632 8928 S ORANGE CLASS E HI-VIS INSUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$174.86/each for your price

Overview

Mfr description
25632 8928 S ORANGE CLASS E HI-VIS INSUL

Specifications

  • UPC_NO
    720476256328
  • ECCN
    EAR99
  • Country of Origin
    CN
  • Harmonization Code
    6210405540
  • Height
    1 in
  • Length
    24 in
  • Weight
    1.7 lbs
  • Width
    17 in
  • Product Type
    Bib Overalls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text