Motion
25633 8928 M ORANGE CLASS E HI-VIS INSUL

ERGODYNE CORPORATION
25633 8928 M ORANGE CLASS E HI-VIS INSUL

8928 M Orange Class E Hi-Vis Insulated Bib
Mi Item #12377282
MFR #25633 8928 M ORANGE CLASS E HI-VIS INSUL
Price$174.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ERGODYNE CORPORATION
25633 8928 M ORANGE CLASS E HI-VIS INSUL

8928 M Orange Class E Hi-Vis Insulated Bib
Mi Item #12377282
MFR #25633 8928 M ORANGE CLASS E HI-VIS INSUL

Mfr description
25633 8928 M ORANGE CLASS E HI-VIS INSUL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.86/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    24 in
  • Weight
    1.8 lbs
  • Width
    17 in

Details

  • Country of Origin
    CN
  • ECCN
    EAR99
  • Harmonization Code
    6210405540
  • Product Type
    Bib Overalls
  • UPC_NO
    720476256335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)