Motion
25637 8928 3XL ORANGE CLASS E HI-VIS INS

ERGODYNE CORPORATION
25637 8928 3XL ORANGE CLASS E HI-VIS INS

8928 3XL Orange Class E Hi-Vis Insulated Bib
MI ITEM #12377286
MFR #25637 8928 3XL ORANGE CLASS E HI-VIS INS
List Price$174.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ERGODYNE CORPORATION
25637 8928 3XL ORANGE CLASS E HI-VIS INS

8928 3XL Orange Class E Hi-Vis Insulated Bib
MI ITEM #12377286
MFR #25637 8928 3XL ORANGE CLASS E HI-VIS INS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$174.86/each for your price

Overview

Mfr description
25637 8928 3XL ORANGE CLASS E HI-VIS INS

Specifications

  • UPC_NO
    720476256373
  • ECCN
    EAR99
  • Country of Origin
    CN
  • Harmonization Code
    6210405540
  • Height
    1 in
  • Length
    24 in
  • Weight
    2.1 lbs
  • Width
    17 in
  • Product Type
    Bib Overalls

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text