Motion
25638 8928 4XL ORANGE CLASS E HI-VIS INS

ERGODYNE CORPORATION
25638 8928 4XL ORANGE CLASS E HI-VIS INS

8928 4XL Orange Class E Hi-Vis Insulated Bib
Mi Item #12377287
MFR #25638 8928 4XL ORANGE CLASS E HI-VIS INS
Price$174.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ERGODYNE CORPORATION
25638 8928 4XL ORANGE CLASS E HI-VIS INS

8928 4XL Orange Class E Hi-Vis Insulated Bib
Mi Item #12377287
MFR #25638 8928 4XL ORANGE CLASS E HI-VIS INS

Mfr description
25638 8928 4XL ORANGE CLASS E HI-VIS INS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$174.86/each

Specifications

Dimensions

  • Height
    1 in
  • Length
    24 in
  • Weight
    2.3 lbs
  • Width
    17 in

Details

  • Country of Origin
    CN
  • ECCN
    EAR99
  • Harmonization Code
    6210405540
  • Product Type
    Bib Overalls
  • UPC_NO
    720476256380
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)