1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ERGODYNE CORPORATION
41124 6467 L BLACK WINTER WORK JACKET -
6467 L Black Winter Work Jacket - 300D Polyester
Mi Item #
12377310
MFR #
41124 6467 L BLACK WINTER WORK JACKET -
Price
$168.55
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Rainwear
Rain Coats and Jackets
ERGODYNE CORPORATION 41124 6467 L BLACK WINTER WORK JACKET -
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERGODYNE CORPORATION
41124 6467 L BLACK WINTER WORK JACKET -
6467 L Black Winter Work Jacket - 300D Polyester
Mi Item #
12377310
MFR #
41124 6467 L BLACK WINTER WORK JACKET -
Mfr description
41124 6467 L BLACK WINTER WORK JACKET -
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$168
.55
/each
Add to Cart
Specifications
Dimensions
Height
3 in
Length
33 in
Weight
1.8 lbs
Width
19.6 in
Details
UPC_NO
720476411246
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items