1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
ERGODYNE CORPORATION
41234 6468 L BLACK DUCK CANVAS WORK JACK
6468 L Black Duck Canvas Work Jacket
MI ITEM #
12377325
MFR #
41234 6468 L BLACK DUCK CANVAS WORK JACK
List Price
$176.75
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Rainwear
Rain Coats and Jackets
ERGODYNE CORPORATION 41234 6468 L BLACK DUCK CANVAS WORK JACK
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ERGODYNE CORPORATION
41234 6468 L BLACK DUCK CANVAS WORK JACK
6468 L Black Duck Canvas Work Jacket
MI ITEM #
12377325
MFR #
41234 6468 L BLACK DUCK CANVAS WORK JACK
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$176.75
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
41234 6468 L BLACK DUCK CANVAS WORK JACK
Specifications
Length
33 in
UPC_NO
720476412342
Weight
1.8 lbs
Width
19.6 in
Height
3 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data