Motion
LDDH-X75-008

MECHANIX WEAR
LDDH-X75-008

Leather Driver Glove - S or Size 7, Leather, No Grade Listed, Cut Resistant, Color Black/Tan
MI ITEM #12377615
MFR #LDDH-X75-008
Price$45.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
LDDH-X75-008

Leather Driver Glove - S or Size 7, Leather, No Grade Listed, Cut Resistant, Color Black/Tan
MI ITEM #12377615
MFR #LDDH-X75-008

Mfr description
LDDH-X75-008 DURAHIDEDRIVERE6-360BLAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.53/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Additional Details
    Gunn Cut, Stretch-Elastic Cuff
  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Puncture Resistance Level
    4
  • Applications
    Construction, Oil & Gas, Mining, Rigging
  • Back Material
    Durahide Leather
  • Closure Type
    Elastic Wrist
  • Coating Coverage
    Uncoated
  • Color
    Black/Tan
  • Comfort Features
    Gunn Cut, Stretch-Elastic Cuff
  • Construction Description
    Gunn Cut
  • Cuff Type
    Elastic Wrist
  • Description
    The DuraHide Leather Driver E5-360 is constructed with DuraHide leather and lined with high-tensile strength fibers that deliver 360° EN388, Level E & ANSI A5 cut-resistance
  • ECCN
    EAR99
  • EN388
    4X43E
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Lining Material
    Cut Resistant
  • Material Type
    Leather Drivers Gloves
  • Palm Features
    Abrasion-Resistant, 360 Cut Resistance
  • Protection Type
    Cut Resistant and Abrasion Resistant and Water Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)