Overview
Mfr description
LDDH-X75-010 DURAHIDEDRIVERE6-360BLAC
Specifications
- Glove SizeL or Size 9
- Material TypeLeather Drivers Gloves
- Leather Material TypeLeather
- Leather GradeNo Grade Listed
- ColorBlack, Tan
- ECCNEAR99
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data