Motion
LDDH-X75-011

MECHANIX WEAR
LDDH-X75-011

Durahide Driver E6-360 (X Large, Black/Tan)
Mi Item #12377618
MFR #LDDH-X75-011
Price$45.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
LDDH-X75-011

Durahide Driver E6-360 (X Large, Black/Tan)
Mi Item #12377618
MFR #LDDH-X75-011

Mfr description
LDDH-X75-011 DURAHIDEDRIVERE6-360BLAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.53/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Color
    Black, Tan
  • ECCN
    EAR99
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material Type
    Leather Drivers Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)