Motion
S2EP-02-007

MECHANIX WEAR
S2EP-02-007

Chemical Resistant Glove - Size S or Size 7
Mi Item #12377888
MFR #S2EP-02-007
Price$34.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MECHANIX WEAR
S2EP-02-007

Chemical Resistant Glove - Size S or Size 7
Mi Item #12377888
MFR #S2EP-02-007

Mfr description
S2EP-02-007 SPEEDKNITS2EP02SM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.37/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Additional Details
    Textured Grip, Gauntlet Cuff, Reach Compliant
  • Ansi Isea Abrasion Resistance Level
    Level 4
  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Puncture Resistance Level
    Level 4
  • Application
    Oil And Gas, Fueling Operations, Construction, Fluid Maintenance, Pulp And Paper
  • Coating Coverage
    Full Hand
  • Coating Material
    Nitrile
  • Coating Outer Shell Material
    Nitrile
  • Country of Origin
    CN
  • Cuff Style
    Gauntlet
  • Cut Resistant Material
    HPPE
  • Duty Type
    Reusable
  • En 388 Abrasion Resistance Level
    Level 4
  • En 388 Cut Resistance Level
    Level 4
  • En 388 Puncture Resistance Level
    Level 4
  • EN388
    4X42D
  • Finger Coverage
    Full Finger
  • Grip Pattern
    Sandy Nitrile
  • Hand Type
    Pair
  • Harmonization Code
    6116106500
  • Knit Gauge
    18
  • Latex Free
    Yes
  • Lining Material
    HPPE
  • Material Type
    Nitrile
  • Powder Free
    Yes
  • Product Line
    SpeedKnitTM
  • Protection Type
    Chemical, Cut Resistant
  • Reflective Or High Visibility
    No
  • Standards Met
    ANSI, ISEA 105, REACH Compliant, EN 388, EN 511, EN 407
  • Sterile Gloves
    No
  • Surface Finish
    Sandy Nitrile
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)