Overview
Mfr description
EC600-16 1" 100R15, 4-SPRL WIRE HOSE
Specifications
- Nominal Hose Inner Diameter
- Working Pressure6100 psi
- Hose Covering MaterialNitrile Rubber
- Hose Reinforcement TypeSteel Wire
- Hose Dash Size16
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data