Motion
EC600-20
Hydraulic Hose - 1-1/4 in ID, 6100 psi Working Pressure, Nitrile Rubber Cover
Mi Item #12378423
MFR #EC600-20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Hose - 1-1/4 in ID, 6100 psi Working Pressure, Nitrile Rubber Cover
Mi Item #12378423
MFR #EC600-20

Mfr description
EC600-20 1-1/4" 100R15 4-SPRL WIRE HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hose Dash Size
    20
  • Nominal Hose Inner Diameter  
    1-1/4 in

Details

  • Hose Covering Material
    Nitrile Rubber
  • Hose Reinforcement Type
    Steel Wire
  • Working Pressure
    6100 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)