Motion
1008X14MM
Taper Lock Bushing - 1008 Series
MI ITEM #12378693
MFR #1008X14MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1008 Series
MI ITEM #12378693
MFR #1008X14MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1008X14MM 1008X14MM, TL BUSHING 14 MM FI

Specifications

  • Bushing Size
    1008
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Length Through Bore
  • Manufacturer Upc Number
    00195057006324
  • UPC_NO
    00195057006324
  • Wrench Torque
    55 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text