Overview
Mfr description
BK67X1-3/16 BK67X1-3/16, V-BELT PULLEY 1
Specifications
- Belt Section Size4L, 5L, A, B
- Number Of Grooves
- Outside Diameter
- Bore TypeFinished Bore
- Bushing SeriesNot Required
- Bore Diameter1-3/16 in
- MaterialCast Iron
- Manufacturer Upc Number00195057006485
- UPC_NO00195057006485
- Product TypeV-Belt Pulleys
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data