Motion
2012X28MM
Taper Lock Bushing - 2012 Series
MI ITEM #12378959
MFR #2012X28MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2012 Series
MI ITEM #12378959
MFR #2012X28MM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2012X28MM 2012X28MM, TL BUSHING 28 MM FI

Specifications

  • Bushing Size
    2012
  • Bore Type
    Finished Bore
  • Bore Diameter
  • Length Through Bore
  • Manufacturer Upc Number
    00195057006409
  • UPC_NO
    00195057006409
  • Wrench Torque
    280 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text