Motion
2012X38MM
Taper Lock Bushing - 2012 Series, 38 mm Bore, Steel Material
MI ITEM #12378960
MFR #2012X38MM
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2012 Series, 38 mm Bore, Steel Material
MI ITEM #12378960
MFR #2012X38MM

Mfr description
2012X38MM 2012X38MM, TL BUSHING 38 MM FI
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    38 mm
  • Bushing Size
    2012
  • Length Through Bore  
    1.2500 in
  • Maximum Bore Diameter  
    2-1/8 in, 50 mm
  • Outside Diameter  
    2.1880 in
  • Stocked Finished Bore
    38 mm
  • Weight
    1.35 lbs

Details

  • Bore Type
    Finished Bore
  • Manufacturer Catalog Number
    2012x38mm
  • Manufacturer Upc Number
    00195057006416
  • Material
    Steel
  • Product Type
    Taper Locking Bushings
  • Screw Torque
    280 in-lbs, 31.6 N-m
  • UPC_NO
    00195057006416
  • Wrench Torque
    280 in/lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)