Motion
00 19 55 S4

KNIPEX
00 19 55 S4

Pliers Set - SET Material, 5 Pieces
MI ITEM #12378967
MFR #00 19 55 S4
Price$384.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 19 55 S4

Pliers Set - SET Material, 5 Pieces
MI ITEM #12378967
MFR #00 19 55 S4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$384.96/each

Specifications

Dimensions

  • Contents
    86 03 125, 86 03 150, 86 03 180, 86 03 250, 86 03 300
  • Weight
    5.732 lbs.

Details

  • Blade Material
    Chrome Plated
  • Country of Origin
    Germany
  • Description
    5 Pc Pliers Wrench Set in Tool Roll
  • Handle Color
    Red
  • Handle Material
    Plastic coating
  • Handle Style
    Plastic coating
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    Fitted with 1 each of 86 03 125/150/180/250/300.
  • Includes
    86 03 150, 86 03 180, 86 03 250, 86 03 300, Tool Roll, 86 03 125
  • Insulated
    No
  • Jaw Surface Style
    Smooth
  • Manufacturer Upc Number
    843221023584
  • Material
    SET
  • Number Of Pieces
    5
  • Set Type
    Pliers Sets
  • Type
    Pliers Wrench Set in Tool
  • UPC_NO
    843221023584

Overview

Mfr description
00 19 55 S4 5 PC PLIERS WRENCH SET PLIER
  • Five of KNIPEX best-selling Pliers Wrenches in a custom tool roll pouch.
  • Size 5" - 12" tools for a gripping capacity up to 2 1/2".
  • Tool roll is made of hard-wearing polyester fabric.
  • With hook and loop fastener.
  • Replaces a full set of inch and metric open end wrenches up to 2 1/2" (68 mm).
  • Smooth jaws for damage free installation of plated fittings - working directly on chrome.
  • Adjustable tightening tool.
  • Excellent for gripping, holding, pressing and bending applications.
  • Zero backlash jaw surface pressure prevents damage to edges of sensitive components.
  • 19 adjustment positions at the touch of a button directly on the workpiece.
  • Laser-etched scale allows the wrench opening to be set before gripping onto workpiece. Laser marked adjustment scale to set the opening width before use - metric and inch markings.
  • Parallel jaws allow infinitely variable gripping of all widths to the specified maximum size.
  • Reliable catching of the hinge bolt: no unintentional shifting.
  • The action of the jaws allows bolted connections to be tightened and released quickly using the ratchet principle.
  • Lever transmission greater than 10-1 for strong gripping power.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought