Motion
00 20 18

KNIPEX
00 20 18

8 Pc Electronics Tool Set in Case with Foam
MI ITEM #12378968
MFR #00 20 18
Price$276.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 20 18

8 Pc Electronics Tool Set in Case with Foam
MI ITEM #12378968
MFR #00 20 18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$276.82/each

Specifications

Dimensions

  • Overall Height Or Width
    6 3/8 in.
  • Tool Weight
    0.955 lbs.
  • Tool Width
    6 3/8 in.
  • Weight
    0.955

Details

  • Country of Origin
    Germany
  • Description
    8 Pc Electronics Tool Set in Case with Foam
  • Handle Material
    Multi-component
  • Handle Style
    Multi-component
  • Harmonization Code
    8206.00.0000
  • Included Accessories
    (1) 35 22 115 4-1/2" Electronics Pliers-Half Round Tips, (1) 77 02 115 4-1/2" Electronics Diagonal Cutters-Comfort Grip, (1) -Electronics Phillips Screwdriver Phillips 0, (1) -Electronics Phillips Screwdriver Phillips 1, (1) -Electronics Slotted Screwdriver 0.4 x 2.5, (1) -Electronics Slotted Screwdriver 0.5 x 3.0, (1) -Electronics Slotted Screwdriver 0.6 x 3.5, (1) -Electronics Slotted Screwdriver 0.8 x 4.0.
  • Includes
    77 02 115, Electronics Phillips Screwdriver (Phillips - 0, 1, 0.4 x 2.5, 0.5 x 3.0, 0.6 x 3.5 and 0.8 x 4.0), 35 22 115
  • Insulated
    No
  • Manufacturer Upc Number
    843221010959
  • Material
    SET
  • Number Of Pieces
    8
  • Set Type
    Precision pliers and screwdriver set
  • UPC_NO
    843221010959

Overview

Mfr description
00 20 18 8 PC TOOL SET PRECISION PLIERS
  • Eight of KNIPEX best-selling Electronics Pliers and six Electronics Screwdrivers in a plastic storage case.
  • Includes 1 each of: 4-1/2" Electronics Pliers-Half Round Tips (35 22 115), 4-1/2" Electronics Diagonal Cutters-Comfort Grip (77 02 115), Electronics Phillips Screwdriver Phillips 0, Electronics Phillips Screwdriver Phillips 1, Electronics Slotted Screwdriver 0.4 x 2.5, Electronics Slotted Screwdriver 0.5 x 3.0, Electronics Slotted Screwdriver 0.6 x 3.5 and Electronics Slotted Screwdriver 0.8 x 4.0.
  • High quality shock-resistant plastic case.
  • Includes foam insert to keep tools in place when not in use.
  • ESD (electrostatic discharge) handles protects components endangered by electrostatic discharge by discharging electrostatic energy through the handles.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought