Motion
1019615

SICK INC
1019615

1019615 WL12L-2B530S03 REF.PHOTOELEC.SWI
MI ITEM #12379345
MFR #1019615
Price$1,771.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1019615

1019615 WL12L-2B530S03 REF.PHOTOELEC.SWI
MI ITEM #12379345
MFR #1019615

Mfr description
1019615 WL12L-2B530S03 REF.PHOTOELEC.SWI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,771.95/each

Specifications

Dimensions

  • Connection Size
    M12
  • Depth
    1.6340 in, 41.50 mm
  • Height
    1.9300 in, 49 mm
  • Input Current
    55 mA
  • Length
    1.9290 in, 49 mm
  • Minimum Load Voltage
    10 V dc
  • Output Current
    55 mA
  • Weight
    130 g, 4.586 oz
  • Width
    0.5910 in, 15 mm

Details

  • Additional Details
    Fixed focus adjustment;Fixed sensitivity control (position: inMax in)
  • Ambient Temperature Range
    -10 to 50 °C;14 to 122 °F
  • Application
    Detecting Small Objects, Detection Of Objects Moving At High Speeds
  • Approval Listing Regulations
    CE, CP, CULUS, EN 60825-1:2014, IEC 60825-1:2007, RCM, UKCA
  • Certification
    CE, CP, CULUS, RCM, UKCA
  • Connection
    5-pin, M12, Plug
  • Connection Type
    5-pin, M12, Plug
  • Country of Origin
    Hungary
  • Current Consumption
    55 mA
  • Description
    Photoelectric Retro-Reflective Sensor, W12-2 Laser, Sensing Range 0 M To 18 M, Pnp/Npn Output, M12 5-Pin Plug
  • Electrical Connection
    5-pin, M12, Plug
  • Enclosure Rating
    IP67
  • Environment Ip Rating
    IP67
  • Function
    Photoelectric Retro-Reflective Sensor
  • Group & Class
    Photoelectric Retroreflective
  • Input Voltage
    10 to 30 V dc
  • Material
    Metal
  • Max Operating Temperature
    50 °C, 122 °F
  • Maximum Load Voltage
    30 V dc
  • Min Operating Temperature
    -10 °C, 14 °F
  • Operating Temperature Range
    -10 to 50 °C, 14 to 122 °F
  • Output
    NPN
  • Power Supply Type
    dc
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric Retro-Reflective Sensor
  • Sensing Range
    59.0550 ft;0 m to 18 m
  • Sensor Type
    Photoelectric
  • Series
    W12-2 Laser
  • Style
    Rectangular
  • Switching Frequency
    2,500 Hz 7
  • Switching Function
    Dark Switching
  • Temperature Range
    -10 to 50 °C, 14 to 122 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)