Motion
1032719

SICK INC
1032719

Transducer - ARS60 Series, Input DC, Elec. Conn. Cable, Radial, -4 to 185 °F
Mi Item #12379423
MFR #1032719
Price$2,631.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1032719

Transducer - ARS60 Series, Input DC, Elec. Conn. Cable, Radial, -4 to 185 °F
Mi Item #12379423
MFR #1032719

Mfr description
1032719 ARS60-H4L04096 ABSOLUTE ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,631.86/each

Specifications

Dimensions

  • Weight
    0.6615 lbs

Details

  • Electrical Connection
    Cable, Radial
  • Material
    Aluminum
  • Options
    Radial Cable
  • Power Supply Type
    DC
  • Series
    ARS60
  • Standards Met
    CE, RCM, RoHS, UKCA, UL
  • Temperature Range
    -4 to 185 °F
  • Transducer Type
    Absolute Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)