Motion
1047475

SICK INC
1047475

1047475 ELG6-3120P521 ECO-LIGHTGRID
Mi Item #12379452
MFR #1047475
Price$5,617.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1047475

1047475 ELG6-3120P521 ECO-LIGHTGRID
Mi Item #12379452
MFR #1047475

Mfr description
1047475 ELG6-3120P521 ECO-LIGHTGRID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,617.67/each

Specifications

Details

  • Additional Details
    Illustration may differ
  • Approval Listing Regulations
    CE, RCM, UKCA
  • Certification
    CE, RCM, UKCA
  • Country of Origin
    Hungary
  • Description
    Elg | Elg6-3120P521 | Beam Separation: 60 mm | Operating Range: 12 M | Detection Height: 3,120 mm | Response Time: 100 Ms
  • Function
    Automation Light Grids
  • Group & Class
    Automation Light Grids
  • Housing Material
    Aluminum
  • Product Type
    Photoelectric Sensors
  • Protection Class
    III
  • Sensing Principle
    Photoelectric
  • Sensing Range
    39.3700 ft;12 m
  • Sensor Type
    Automation Light Grid
  • Series
    ELG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)