Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1051805

Transducer - SRS/SRM50-S Series, Input DC, Elec. Conn. M12, 8-Pin, -22 to 239 °F
Mi Item #12379470
MFR #1051805

Mfr description
1051805 SRS50S-HEA0-K21 MOTORFEEDBACK
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Weight
    0.441 lbs

Details

  • Electrical Connection
    M12, 8-Pin
  • Power Supply Type
    DC
  • Series
    SRS/SRM50-S
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, EN ISO 13849, IEC 60529, IEC 61508, IEC 62061, RCM, RoHS, UKCA
  • Temperature Range
    -22 to 239 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)