Motion
1072541

SICK INC
1072541

Transducer - EcoLine Series, Input DC, Elec. Conn. Cable, 8-Wire, -4 to 158 °F
Mi Item #12379623
MFR #1072541
Price$1,129.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1072541

Transducer - EcoLine Series, Input DC, Elec. Conn. Cable, 8-Wire, -4 to 158 °F
Mi Item #12379623
MFR #1072541

Mfr description
1072541 PFG05-E1MM0160 WIRE DRAW ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,129.18/each

Specifications

Dimensions

  • Weight
    0.507 lbs

Details

  • Electrical Connection
    Cable, 8-Wire
  • Material
    Noryl, Plastic
  • Options
    Universal 5 m Cable
  • Power Supply Type
    DC
  • Series
    EcoLine
  • Standards Met
    CE, EN 61000-6-2, EN 61000-6-3, RCM, RoHS, UKCA
  • Temperature Range
    -4 to 158 °F
  • Transducer Type
    Wire Draw Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)