Motion
1073357

SICK INC
1073357

Transducer - EcoLine Series, Elec. Conn. Male Connector, M12, 5-Pin, Universal, -22 to 158 °F
Mi Item #12379629
MFR #1073357
Price$4,321.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1073357

Transducer - EcoLine Series, Elec. Conn. Male Connector, M12, 5-Pin, Universal, -22 to 158 °F
Mi Item #12379629
MFR #1073357

Mfr description
1073357 BCG19-C1QM10S1 WIRE DRAW ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,321.29/each

Specifications

Dimensions

  • Weight
    4.453 lbs

Details

  • Electrical Connection
    Male Connector, M12, 5-Pin, Universal
  • Material
    Noryl, Plastic
  • Series
    EcoLine
  • Standards Met
    CE, China RoHS, EN 61000-6-2, EN 61000-6-3, RCM, UKCA
  • Temperature Range
    -22 to 158 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)