Motion
1087657

SICK INC
1087657

Transducer - DBS36E Series, Input DC, Output 30 mA, Elec. Conn. M12, 8-Pin, -4 to 185 °F
Mi Item #12379737
MFR #1087657
Price$584.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1087657

Transducer - DBS36E Series, Input DC, Output 30 mA, Elec. Conn. M12, 8-Pin, -4 to 185 °F
Mi Item #12379737
MFR #1087657

Mfr description
1087657 DBS36E-S3CP00S41 INCREMENTAL ENC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$584.13/each

Specifications

Dimensions

  • Weight
    0.3307 lbs

Details

  • Electrical Connection
    M12, 8-Pin
  • Material
    Aluminum
  • Output
    30 mA
  • Power Supply Type
    DC
  • Series
    DBS36E
  • Standards Met
    CE, RCM, RoHS, UKCA, cURus
  • Temperature Range
    -4 to 185 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)