Motion
1090258

SICK INC
1090258

Transducer - DFS20A Series, Output 30 mA, Elec. Conn. Male Connector, MS, 10-pin, Radial, -30 to 85 °C
Mi Item #12379771
MFR #1090258
Price$1,033.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1090258

Transducer - DFS20A Series, Output 30 mA, Elec. Conn. Male Connector, MS, 10-pin, Radial, -30 to 85 °C
Mi Item #12379771
MFR #1090258

Mfr description
1090258 DFS20A-A1BBD000010 INCREMENTAL E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,033.64/each

Specifications

Details

  • Electrical Connection
    Male Connector, MS, 10-pin, Radial
  • Output
    30 mA
  • Series
    DFS20A
  • Standards Met
    ACMA, China RoHS, EU, UK
  • Temperature Range
    -30 to 85 °C
  • Transducer Type
    Incremental Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)