Motion
1110590

SICK INC
1110590

Transducer - EcoLine Series, Input DC, Elec. Conn. M12 Connector, 4-Pin, -4 to 158 °F
Mi Item #12380203
MFR #1110590
Price$3,009.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1110590

Transducer - EcoLine Series, Input DC, Elec. Conn. M12 Connector, 4-Pin, -4 to 158 °F
Mi Item #12380203
MFR #1110590

Mfr description
1110590 BCG13-Q1PM0562 WIRE DRAW ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,009.70/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    2.0286 lbs

Details

  • Electrical Connection
    M12 Connector, 4-Pin
  • Material
    Stainless Steel
  • Power Supply Type
    DC
  • Series
    EcoLine
  • Standards Met
    CE, RCM, RoHS, UKCA
  • Temperature Range
    -4 to 158 °F
  • Transducer Type
    Wire Draw Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)