Motion
1110601

SICK INC
1110601

Transducer - HighLine Series, Input DC, Elec. Conn. Male Connector, M12, 4-Pin, Universal, -20 to 70 °C
Mi Item #12380206
MFR #1110601
Price$7,205.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SICK INC
1110601

Transducer - HighLine Series, Input DC, Elec. Conn. Male Connector, M12, 4-Pin, Universal, -20 to 70 °C
Mi Item #12380206
MFR #1110601

Mfr description
1110601 BTF13-Q1RM3062 WIRE DRAW ENCODER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,205.04/each

Specifications

Dimensions

  • Pressure Port Size
    M12
  • Weight
    13.9356 lbs

Details

  • Electrical Connection
    Male Connector, M12, 4-Pin, Universal
  • Power Supply Type
    DC
  • Series
    HighLine
  • Standards Met
    CE, RCM, UKCA
  • Temperature Range
    -20 to 70 °C
  • Transducer Type
    Wire Draw Encoder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)